E80M ELEMENT OMEGA 7300060M
Description
E80M ELEMENT OMEGA 7300060M ; NON-RETURNABLE
Part # E80M ELEMENT OMEGA 7300060M
BDI # 18143109
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 149
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
Width - Inch:
0
E100M ELEMENT OMEGA 7300065M
Description
E100M ELEMENT OMEGA 7300065M ; NON-RETURNABLE
Part # E100M ELEMENT OMEGA 7300065M
BDI # 18143296
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
20.984
Outside Diameter - Millimeter:
533
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 95
Coupling Type:
Elastomeric Coupling
Torque:
9600Nm
Width - Inch:
0
ES80M HSU ELEMENT OMEGA 7300130MHSU
Description
ES80M HSU ELEMENT OMEGA 7300130MHSU ; NON-RETURNABLE
Part # ES80M HSU ELEMENT OMEGA 7300130MHSU
BDI # 18143357
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
Width - Inch:
0
120 HMM RB OMEGA 7379231
Description
120 HMM RB OMEGA 7379231 ; NON-RETURNABLE MOTOR HUB
Part # 120 HMM RB OMEGA 7379231
BDI # 18138572
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
298.45
Coupling Type:
Elastomeric Coupling
Torque:
170100In-Lbs
E80M HSU ELEMENT OMEGA 7300060MHSU
Description
E80M HSU ELEMENT OMEGA 7300060MHSU ; NON-RETURNABLE
Part # E80M HSU ELEMENT OMEGA 7300060MHSU
BDI # 18143110
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 149
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm