Features
Thread Size:
TR380 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
17.717
Outside Diameter - Millimeter:
450
Nominal Thickness - Inch:
1.89
Nominal Thickness - Millimeter:
48
Features
Thread Size:
TR400 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.504
Outside Diameter - Millimeter:
470
Nominal Thickness - Inch:
2.047
Nominal Thickness - Millimeter:
52
Features
Thread Size:
TR360 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Nominal Thickness - Inch:
2.283
Nominal Thickness - Millimeter:
58
Features
Thread Size:
TR340 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Outside Diameter - Millimeter:
440
Nominal Thickness - Inch:
2.165
Nominal Thickness - Millimeter:
55
VS460 SPACER ELEMENT VIVA 7392742
Description
VS460 SPACER ELEMENT
Part # VS460 SPACER ELEMENT
BDI # 22604903
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
18.11
Outside Diameter - Millimeter:
460
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
6270Nm