Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
27.066
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.788
Other Features:
Triplex Type
Global Part Number GPN:
570858
Pitch Diameter - Millimeter:
687.48
Mounting Method:
Rough Bore
7 C 270 S
Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING
Part # 7 C 270 S
BDI # 21979328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
HD100C70 X 2-1/2 PB
Description
HD100C70 X 2-1/2 PB SPROCKET
Part # HD100C70 X 2-1/2 PB
BDI # 25186187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Duplex Type
Global Part Number GPN:
570266
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581157
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
2