Page 1 of 13

Next

Compare
6 8V 3550 TB

COMPARE

6 8V 3550 TB

Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 3550 TB

BDI # 21975147

Features

Inch - Metric: Inch
Outside Diameter - Inch: 35.5
Outside Diameter - Millimeter: 901.7
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY
P14420M115-N

COMPARE

P14420M115-N

Description
P14420M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P14420M115-N

BDI # 610064

Features

Pitch Diameter - Inch: 36.092
Inch - Metric: Metric
Outside Diameter - Inch: 35.922
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577567
Pitch Diameter - Millimeter: 916.737
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160A54

COMPARE

160A54

Description
160A54 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 160A54

BDI # 615973

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.396
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.538
Global Part Number GPN: 31505
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D32C54

COMPARE

D32C54

Description
D32C54 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D32C54

BDI # 607663

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Pitch Diameter - Inch: 34.397
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 35.538
Other Features: Duplex Type
Global Part Number GPN: 569432
Pitch Diameter - Millimeter: 873.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
32CTB54

COMPARE

32CTB54

Description
32CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32CTB54

BDI # 618551

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 34.397
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 35.538
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569506
Pitch Diameter - Millimeter: 873.68
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY