Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
105.461
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
39.624
Other Features:
3.25 Inch Hub Diameter | 0.459 Inch Teeth Width | Bronze Bearing | Double Loop Grease Groove
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
4.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35858
Pitch Diameter - Millimeter:
105.461
Mounting Method:
Rough Bore
60BB17H 5/8
Description
60BB17H 5/8 IDLER SPROCKET ; 3/4" P 17T HT BALL BRG 5/8" BORE
Part # 60BB17H 5/8
BDI # 622675
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
60NB17H 1
Description
60NB17H 1 IDLER SPROCKET ; 3/4" P 17T HT NEEDLE BRG 1" BORE
Part # 60NB17H 1
BDI # 623562
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
3 Inch Hub Diameter | 0.459 Inch Teeth Width