Page 1 of 35

Next

Compare
80B14H 3/4SQ-1

COMPARE

80B14H 3/4SQ-1

Description
80B14H 3/4SQ-1 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # 80B14H 3/4SQ-1

BDI # 21445390

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.981
Other Features: Square Bore
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C14H 2-3/16 KW/SS

COMPARE

F80C14H 2-3/16 KW/SS

Description
F80C14H 2-3/16 KW/SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH

MARTIN SPROCKET & GR

Part # F80C14H 2-3/16 KW/SS

BDI # 21445555

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.981
Other Features: With Set Screw
Pitch Diameter - Millimeter: 114.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT80B14

COMPARE

HT80B14

Description
HT80B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # HT80B14

BDI # 913638

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.981
Global Part Number GPN: 572542
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS80-1B14T-SS

COMPARE

RS80-1B14T-SS

Description
SS80B14 ; POR SPROCKET SB 1IN

TSUBAKI

Part # RS80-1B14T-SS

BDI # 914471

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.494

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.981
Pitch Diameter - Millimeter: 114.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H80BTL14

COMPARE

H80BTL14

Description
H80BTL14 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 14T TAPERLOCK W/HT

TSUBAKI

Part # H80BTL14

BDI # 919649

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.494
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 4.981
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 114.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY