2050B24 1-1/4IN BORE
Description
2050B24 1-1/4IN BORE RLR CHAIN SPROCKET ; 24 TEETH 5.12" OUTSIDE DIA
Part # 2050B24 1-1/4IN BORE
BDI # 21552497
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569240
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
20R STL COVER/ELEMENT WRAPFLEX 3701483
Description
20R STL COVER/ELEMENT WRAPFLEX 3701483 ; NON-RETURNABLE ELEMENT ASSY
Part # 20R STL COVER/ELEMENT WRAPFLEX 3701483
BDI # 21473826
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35826
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
2050B24H
Description
2050B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B24H
BDI # 17158906
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572213
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore