30 HMM RB OMEGA 7379223
Description
30 HMM RB OMEGA 7379223 ; NON-RETURNABLE MOTOR HUB
Part # 30 HMM RB OMEGA 7379223
BDI # 18139854
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.438
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
88.9
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Features
Thread Size:
4.122-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.438
Outside Diameter - Millimeter:
138.125
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304