60B24H 1-7/16
Description
60B24H 1-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-7/16" BORE HARDENED
Part # 60B24H 1-7/16
BDI # 24282195
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60B24H X 1-7/16 SPLIT KW MTO
Description
60B24H X 1-7/16 SPLIT KW MTO SPROCKET ; MTO 60 ANSI 24 TEETH 1-7/16" SPLIT BORE
Part # 60B24H X 1-7/16 SPLIT KW MTO
BDI # 25817548
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Type
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
D60B24FH X 1-3/4
Description
D60B24FH X 1-3/4 ROLLER CHAIN SPROCKET ; 6.15" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B24FH X 1-3/4
BDI # 21558784
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed