100B16 X 1-7/8 1.875/1.877
Description
100B16 X 1-7/8 1.875/1.877 SPROCKET
Part # 100B16 X 1-7/8 1.875/1.877
BDI # 26268211
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
H100BTL16
Description
H100BTL16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T TAPERLOCK W/HT
Part # H100BTL16
BDI # 919511
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100B16SS
Description
100B16SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B16SS
BDI # 614281
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
571897
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Triplex Type
Global Part Number GPN:
570434
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore
100BS16H X 1-15/16 KW 2SS
Description
100BS16H X 1-15/16 KW 2SS SPROCKET
Part # 100BS16H X 1-15/16 KW 2SS
BDI # 24599211
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore