H100B17X60MM 18X4.4MM KW 2SS
Description
H100B17X60MM 18X4.4MM KW 2SS SPKT ; W/HARDENED TEETH
Part # H100B17X60MM 18X4.4MM KW 2SS
BDI # 23769347
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
100B17SS
Description
100B17SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100B17SS
BDI # 614283
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
571898
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
D100B17 3-1/8
Description
D100B17 3-1/8 SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # D100B17 3-1/8
BDI # 21516273
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore