Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
08B46
Description
08B46 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B46
BDI # 23072522
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore