Page 1 of 14

Next

Compare
D120BS15-2 ALT

COMPARE

D120BS15-2 ALT

Description
D120BS15-2 ALT RLR CHAIN SPROCKET ; DBL 2" BORE 1/2 X 1/4 KW

MARTIN SPROCKET & GR

Part # D120BS15-2 ALT

BDI # 23776365

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120BS15-3 ALT

COMPARE

D120BS15-3 ALT

Description
D120BS15-3 ALT RLR CHAIN SPROCKET ; DBL 3" BORE 3/4 X 3/8 KW

MARTIN SPROCKET & GR

Part # D120BS15-3 ALT

BDI # 23776367

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120C15H MTO W/5IN HOD

COMPARE

120C15H MTO W/5IN HOD

Description
120C15H MTO W/5" HOD SPROCKET

MARTIN SPROCKET & GR

Part # 120C15H MTO W/5IN HOD

BDI # 24873886

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.215

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.956
Pitch Diameter - Millimeter: 183.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120B15 2-3/4 KW/SS

COMPARE

120B15 2-3/4 KW/SS

Description
120B15 2-3/4 KW/SS SPROCKET ; SMPLX ROLLER CHAIN SPROCKET 0.7IN PITCH

MARTIN SPROCKET & GR

Part # 120B15 2-3/4 KW/SS

BDI # 21515753

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.956
Other Features: With Set Screw
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HA120B15 2-3/4IN KW 2SS

COMPARE

HA120B15 2-3/4IN KW 2SS

Description
HA120B15 2-3/4IN KW 2SS SPROCKET

TSUBAKI

Part # HA120B15 2-3/4IN KW 2SS

BDI # 25817360

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.956
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY