Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578052
Pitch Diameter - Millimeter:
203.72
W808M35-SF
Description
W808M35-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W808M35-SF
BDI # 613137
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578051
Pitch Diameter - Millimeter:
203.72
W808M22-SK
Description
W808M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W808M22-SK
BDI # 613136
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578050
Pitch Diameter - Millimeter:
203.72
W808M12-SDS
Description
W808M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W808M12-SDS
BDI # 613135
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578049
Pitch Diameter - Millimeter:
203.72