Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578057
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
W908M12-SDS
Description
W908M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W908M12-SDS
BDI # 613156
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578054
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
W908M22-SK
Description
W908M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W908M22-SK
BDI # 613157
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578055
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
W908M35-SF
Description
W908M35-SF SYNCHRONOUS BELT PULLEY ; 9.023" PITCH DIA X 35MM BELT WD
Part # W908M35-SF
BDI # 613158
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578056
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed