Page 1 of 2

Next

Compare
W5214M42-E

COMPARE

W5214M42-E

Description
W5214M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W5214M42-E

BDI # 613070

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.014
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577977
Pitch Diameter - Millimeter: 231.724

Price Inventory : Available to order
Loading Price
QTY
180B11

COMPARE

180B11

Description
180B11 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180B11

BDI # 616318

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 7.986
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.014
Global Part Number GPN: 36027
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A11

COMPARE

180A11

Description
180A11 ROLLER CHAIN SPROCKET ; 2-1/4" P 11T 1-1/2" MIN PLAIN A PLATE

MARTIN SPROCKET & GR

Part # 180A11

BDI # 616296

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 7.986
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.014
Global Part Number GPN: 31511
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180A11H

COMPARE

180A11H

Description
180A11H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 180A11H

BDI # 17158800

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.986

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 9.014
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
180B11H

COMPARE

180B11H

Description
180B11H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 180B11H

BDI # 17158851

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.986

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.014
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY