5614MG37BF-3525
Description
5614MG37BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG37BF-3525
BDI # 922816
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MG20BF-3525
Description
5614MG20BF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG20BF-3525
BDI # 922815
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MG125AF-4535
Description
5614MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5614MG125AF-4535
BDI # 922814
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
5614MT85AF-F2.500
Description
5614MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F2.500
BDI # 926589
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5614MT85AF-F1.500
Description
5614MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F1.500
BDI # 926581
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85