Page 1 of 3

Next

Compare
200B12 X 4-5/8 ALT

COMPARE

200B12 X 4-5/8 ALT

Description
200B12 X 4-5/8 ALT SPROCKET ; 1-1/4 X 5/8 STD KW (2) 1/2-13 UNC SS

MARTIN SPROCKET & GR

Part # 200B12 X 4-5/8 ALT

BDI # 25176178

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.66

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.83
Pitch Diameter - Millimeter: 245.364
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D200C12H X 2 RSB

COMPARE

D200C12H X 2 RSB

Description
D200C12H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C12H X 2 RSB

BDI # 22381665

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.83
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 245.364
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B12H X 2-15/16 KW2 SS

COMPARE

D200B12H X 2-15/16 KW2 SS

Description
D200B12H X 2-15/16 KW2 SS SPROCKET ; BORED TO SIZE

MARTIN SPROCKET & GR

Part # D200B12H X 2-15/16 KW2 SS

BDI # 24874692

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.83
Other Features: With Set Screw
Pitch Diameter - Millimeter: 245.364
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200F12

COMPARE

200F12

Description
200F12 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 200F12

BDI # 617274

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.83
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31331
Pitch Diameter - Millimeter: 245.364
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200B12 3 KW 2SS

COMPARE

200B12 3 KW 2SS

Description
200B12 3 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 200B12 3 KW 2SS

BDI # 21585583

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 9.66
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.83
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 245.364
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY