25B14 DWG 202559260-7
Description
25B14 DWG 202559260-7 SPROCKET ; 1/4IN PITCH 14 TEETH STEEL
Part # 25B14 DWG 202559260-7
BDI # 21445133
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
25B14SS X 1/4 MPB
Description
25B14SS X 1/4 MPB ROLLER CHAIN SPROCKET
Part # 25B14SS X 1/4 MPB
BDI # 22372678
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
25B14 X 1/4
Description
25B14 X 1/4IN ROLLER CHAIN SPROCKET ; BORED TO SIZE 25/1/4" B HUB 14T 0.25" SB
Part # 25B14 X 1/4
BDI # 24317047
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Finished Bore
25BS14 X 3/8
Description
25BS14 X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 14T CHAIN#25 B STYLE HUB
Part # 25BS14 X 3/8
BDI # 24923496
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Finished Bore