H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL25
BDI # 24345940
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
120B25 X 2-15/16 KW 2SS
Description
120B25 X 2-15/16 KW 2SS SPROCKET ; 2-15/16"BORE 25T CHAIN #120
Part # 120B25 X 2-15/16 KW 2SS
BDI # 24754551
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Simplex Type
Global Part Number GPN:
570915
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31211
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
D120B25 X 2-3/8 KW/SS
Description
D120B25 X 2-3/8 KW/SS SPROCKET ; 2-3/8" BORE 120 CHAIN 25 TOOTH
Part # D120B25 X 2-3/8 KW/SS
BDI # 23870476
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore