D160B25 X 4-3/8 1 X 1/2KW 2SS
Description
D160B25 X 4-3/8 1 X 1/2KW 2SS ; SPROCKET
Part # D160B25 X 4-3/8 1 X 1/2KW 2SS
BDI # 24628049
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore
32BTB25H
Description
32BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB25H
BDI # 618520
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569293
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Simplex Type
Global Part Number GPN:
570595
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Global Part Number GPN:
31497
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
D160B25 X 4-15/16 FORD SPEC
Description
D160B25 X 4-15/16 FORD SPEC SPROCKET
Part # D160B25 X 4-15/16 FORD SPEC
BDI # 24972048
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore