Page 1 of 8

Next

Compare
200A21H

COMPARE

200A21H

Description
200A21H ; 21 HRDN TEETH ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 200A21H

BDI # 25817304

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.775

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 426.085
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A55

COMPARE

80A55

Description
80A55 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 80A55

BDI # 624449

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.088
Global Part Number GPN: 31880
Pitch Diameter - Millimeter: 444.906
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200M21

COMPARE

200M21

Description
200M21 ROLLER CHAIN SPROCKET ; QD SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200M21

BDI # 617283

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 16.775
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.088
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31340
Pitch Diameter - Millimeter: 426.085
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B55 X 2-7/16 KW SS

COMPARE

80B55 X 2-7/16 KW SS

Description
80B55 X 2-7/16 KW SS SPROCKET ; MTO 80 ANSI 55 TEETH 2-7/16" BORE

MARTIN SPROCKET & GR

Part # 80B55 X 2-7/16 KW SS

BDI # 25878895

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.088
Other Features: With Set Screw
Pitch Diameter - Millimeter: 444.906
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200U21

COMPARE

200U21

Description
200U21 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 200U21

BDI # 617306

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 16.775
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 18.088
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571545
Pitch Diameter - Millimeter: 426.085
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY