305MT25AF-L13SJ
Description
305MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT25AF-L13SJ
BDI # 924102
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
305MT15AF-F0.500
Description
305MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.500
BDI # 924081
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-F0.375
Description
305MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.375
BDI # 924080
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT25AF-L13FG
Description
305MT25AF L13FG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT25AF-L13FG
BDI # 924097
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25