Page 1 of 9

Next

Compare
HD35A14

COMPARE

HD35A14

Description
D35A14 ; POR SB HARDENED SPROCKET

TSUBAKI

Part # HD35A14

BDI # 913087

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.868
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B14H 1IN 1/4X1/8KW SS

COMPARE

D35B14H 1IN 1/4X1/8KW SS

Description
D35B14H 1IN 1/4X1/8KW SS CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # D35B14H 1IN 1/4X1/8KW SS

BDI # 22580275

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.868
Other Features: With Set Screw
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H35B14

COMPARE

H35B14

Description
H35B14 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PIT 14T B-STYLE W/HT

TSUBAKI

Part # H35B14

BDI # 913882

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 1.868
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35B14H

COMPARE

E35B14H

Description
E35B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B14H

BDI # 608455

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 1.685
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.868
Other Features: Triplex Type
Global Part Number GPN: 30773
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS14 20MM 6MMX2.8MM KW 2SS

COMPARE

35BS14 20MM 6MMX2.8MM KW 2SS

Description
35BS14 20MM 6MMX2.8MM KEYWAY 2SS ; SPROCKET

MARTIN SPROCKET & GR

Part # 35BS14 20MM 6MMX2.8MM KW 2SS

BDI # 23097665

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.685
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.868
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 42.8
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY