Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D100C45 2-3/4 KW 2SS
Description
D100C45 2-3/4 KW 2SS SPROCKET ; 5/8X5/16 KW 2-3/4IN BORE
Part # D100C45 2-3/4 KW 2SS
BDI # 22499852
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore
T100A45 X 2 RSB HT
Description
T100A45 X 2 RSB HT CHAIN SPROCKET
Part # T100A45 X 2 RSB HT
BDI # 22382764
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
D100A45H
Description
D100A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100A45H
BDI # 913208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.626
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT
Description
H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT ; CHAIN SPROCKET
Part # H100B45 X 3-15/16 KW2SS 6IN HD 2-1/2 LT
BDI # 25170673
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Finished Bore