Page 1 of 3

Next

Compare
80QD60-SF

COMPARE

80QD60-SF

Description
80QD60-SF ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.68" SF BUSHING

POWERDRIVE LLC

Part # 80QD60-SF

BDI # 748000

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
80A60

COMPARE

80A60

Description
80A60 ROLLER CHAIN SPROCKET ; 60T 19.680" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A60

BDI # 747554

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80B60

COMPARE

80B60

Description
80B60 ROLLER CHAIN SPROCKET ; 60T 19.680" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B60

BDI # 747957

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80BS60-1-3/4

COMPARE

80BS60-1-3/4

Description
80BS60-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-3/4" BORE

POWERDRIVE LLC

Part # 80BS60-1-3/4

BDI # 747900

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80BS60-1-15/16

COMPARE

80BS60-1-15/16

Description
80BS60-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 80BS60-1-15/16

BDI # 747899

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 485.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY