100C60 X 2-15/16 3/4KW KEYED ALIKE
Description
100C60 X 2-15/16 3/4KW KEYED ALIKE ; CHAIN SPROCKET
Part # 100C60 X 2-15/16 3/4KW KEYED ALIKE
BDI # 25199330
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
23.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Simplex Type
Global Part Number GPN:
569904
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
100C60 REBORE 3.00IN
Description
100C60 REBORE 3.00IN SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100C60 REBORE 3.00IN
BDI # 21515889
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
H100B60 X 2-3/8IN KW 2SS
Description
H100B60 X 2-3/8IN KW 2SS SPROCKET ; 2-3/8" BORE 60T CHAIN #100
Part # H100B60 X 2-3/8IN KW 2SS
BDI # 25180488
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
D100B60 X 3IN REBORE 3/4 KW MTO
Description
D100B60 X 3IN REBORE 3/4 KW MTO SPROCKET
Part # D100B60 X 3IN REBORE 3/4 KW MTO
BDI # 24709477
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore