PB14MX43S125

COMPARE

PB14MX43S125

Description
PB14MX43S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 43T 7.54" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX43S125

BDI # 21978340

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 7.543
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Request A Price QTY
14MX43S90-3525

COMPARE

14MX43S90-3525

Description
14MX43S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 90MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX43S90-3525

BDI # 21977578

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 7.544
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX43S68-3020

COMPARE

14MX43S68-3020

Description
14MX43S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 43T 7.54" PD 68MMW BORED 3020 BUSH

MARTIN SPROCKET & GR

Part # 14MX43S68-3020

BDI # 21977576

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 7.544
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX43S20-2517

COMPARE

14MX43S20-2517

Description
14MX43S20-2517 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 20MM BELT WD 43 TEETH

MARTIN SPROCKET & GR

Part # 14MX43S20-2517

BDI # 21768797

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 7.544
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX43S37-3020

COMPARE

14MX43S37-3020

Description
14MX43S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 43T" 7.54"PD 37MMW BORED 3020 BUSH

MARTIN SPROCKET & GR

Part # 14MX43S37-3020

BDI # 21977574

Features

Pitch Diameter - Inch: 0.297
Flange Outside Diameter - Millimeter: 8.04
Inch - Metric: Metric
Outside Diameter - Inch: 0.293
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 7.544
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY