ES2-RM HSU ELEMENT OMEGA 7300075MHSU
Description
ES2-RM HSU ELEMENT OMEGA 7300075MHSU ; NON-RETURNABLE
Part # ES2-RM HSU ELEMENT OMEGA 7300075MHSU
BDI # 18143525
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
E2M ELEMENT OMEGA 7300005M
Description
E2M ELEMENT OMEGA 7300005M ; NON-RETURNABLE
Part # E2M ELEMENT OMEGA 7300005M
BDI # 18143309
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
SPZ 85MM X 4 1610 TYPE6 STK
Description
MARTIN SPROCKET & GR SPZ 85MM X 4 1610 TYPE6 STK
Part # SPZ 85MM X 4 1610 TYPE6 STK
BDI # 24107125
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4
ES2-RM ELEMENT OMEGA
Description
ES2-RM ELEMENT OMEGA ; NON-RETURNABLE 7300075M
Part # ES2-RM ELEMENT OMEGA
BDI # 18143524
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089