RS35-1B30TQ-H030N-J08D2M06
Description
TSUBAKI RS35-1B30TQ-H030N-J08D2M06
Part # RS35-1B30TQ-H030N-J08D2M06
BDI # 25169003
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type
Global Part Number GPN:
569102
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
35A30 X .890
Description
35A30 X .890 RLR CHAIN SPROCKET ; 0.89" BORE DIA 30 TEETH
Part # 35A30 X .890
BDI # 21852187
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Finished Bore
H35A30
Description
H35A30 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 30T A-PLATE W/HT
Part # H35A30
BDI # 913749
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
D06B30H X 12MM RSB
Description
D06B30H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B30H X 12MM RSB
BDI # 22378044
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore