50STICKERSA0/2L PER B201-3537 REV A
Description
50STICKERSA0/2L PER B201-3537 REV A ; ROLLER CHAIN
Part # 50STICKERSA0/2L PER B201-3537 REV A
BDI # 24956839
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
With SA0 Attachment | Attachment Spacing at Every 2 Link | Sticker Series
40-2 NEP RIV C/L
Description
40-2 NEP RIV C/L CONNECTING LINK ; 40-2 ANSI SPRING CLIP 0.5 PITCH
Part # 40-2 NEP RIV C/L
BDI # 24956849
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS100V-6-2POL
Description
100V-6OL2P ; POR 100V-6 2 PITCH OFFSET LINK
Part # RS100V-6-2POL
BDI # 905045
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6
RS100V-6-CL-SP
Description
100V-6CLSPCL ; POR 100V-6 CONN LK W/ STANDARD MLP
Part # RS100V-6-CL-SP
BDI # 905043
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6
40-2 LOT RIV 100FT
Description
40-2 LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Part # 40-2 LOT RIV 100FT
BDI # 903788
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lotus Series | Pre Lubricated | Solid Roller
Chain Series:
Standard
Internal Special Features:
High Speed