Page 1 of 40

Next

Compare
10-IDL-BRAK

COMPARE

10-IDL-BRAK

Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL

GATES

Part # 77201010

BDI # 1090473

Features

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Overall Length - Inch: 4.625
Thread Size: 3/4-16
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 3.06

Price Inventory : In stock
Request A Price QTY
20-IDL-BRAK

COMPARE

20-IDL-BRAK

Description
20-IDL-BRAK IDLER BRACKET TENSIONER ; BASE MOUNT FOR 1" SHAFT 1-14 THREAD

GATES

Part # 77201020

BDI # 1099868

Features

Shaft Diameter - Inch: 1
: 25.4
: 6.938
Thread Size: 1-14
Inch - Metric: Inch

Material: Cast Iron
: Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 4.56

Price Inventory : In stock
$ 177.37 / each QTY
ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296664

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
: 15.875
: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : In stock
$ 140.73 / each QTY
FFTQ-1

COMPARE

FFTQ-1

Description
FFTQ-1 FIXED FLANGE TIGHTENER ; 1-1/2" SHAFT 7-1/2" OAL

BROWNING

Part # 1296854

BDI # 327177

Features

Shaft Diameter - Inch: 1.5
: 38.1
: 7.5
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
: Shaft Must be Ordered Separately | Bolt Hole Spacing 6 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.5

Price Inventory : In stock
$ 97.07 / each QTY
N1 TIGHTENER SHAFT

COMPARE

N1 TIGHTENER SHAFT

Description
N1 TIGHTENER SHAFT ; 1/2" DIA 1-1/2" USBL LEN

BROWNING

Part # 1296938

BDI # 327205

Features

Shaft Diameter - Inch: 0.5
: 12.7
: 2.313
Inch - Metric: Inch
Material: Steel

: With Set Screw and Collar
Thread Size 2: Not Applicable
Thread Size 1: 3/8-16
Usable Length - Inch: 1.5
Product Name: Idler Shaft

Price Inventory : In stock
$ 41.88 / each QTY