Page 1 of 121

Next

Compare
6020 2-1/2

COMPARE

6020 2-1/2

Description
6020 2-1/2 CHAIN CPLNG HUB ; 60 CHAIN 20 TEETH 2-1/2" BORE DIA

MARTIN SPROCKET & GR

Part # 6020 2-1/2

BDI # 21569590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
7 N

COMPARE

7 N

Description
7 N QUADRA-FLEX SLEEVE ; NEOPRENE

MARTIN SPROCKET & GR

Part # 7 N

BDI # 21979554

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
5016 1-1/4 5/16X5/32KW/2SS

COMPARE

5016 1-1/4 5/16X5/32KW/2SS

Description
5016 1-1/4 5/16X5/32KW/2SS COUPLING ; STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 5016 1-1/4 5/16X5/32KW/2SS

BDI # 21445292

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
4016 24MM 8X3.3KW

COMPARE

4016 24MM 8X3.3KW

Description
4016 24MM 8X3.3KW CHAIN CPLNG HUB ; 16 TEETH 3-1/32" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 4016 24MM 8X3.3KW

BDI # 21551858

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
5016 25MM

COMPARE

5016 25MM

Description
5016 25MM COUPLING ; STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 5016 25MM

BDI # 21515930

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY