Page 1 of 2

Next

Compare
8Q-NKZ63X103X25PX1

COMPARE

8Q-NKZ63X103X25PX1

Description
8Q-NKZ63X103X25PX1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 63MM ID 103MM OD 25MM W

NTN

Part # 8Q-NKZ63X103X25PX1

BDI # 1213831

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.055
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Special Tolerance | Nitrided Cage
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
K95X103X30-A/0-7

COMPARE

K95X103X30-A/0-7

Description
K95X103X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K95X103X30-A/0-7

BDI # 1174452

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.055
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374278
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
K-95 X 103 X 27

COMPARE

K-95 X 103 X 27

Description
K-95 X 103 X 27 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-95 X 103 X 27

BDI # 200719

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.055
Retainer: Yes
Separable: No
Global Part Number GPN: 371761
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
K-95 X 103 X 30

COMPARE

K-95 X 103 X 30

Description
K-95 X 103 X 30 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-95 X 103 X 30

BDI # 200720

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.055
Retainer: Yes
Separable: No
Global Part Number GPN: 371762
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY
K-95 X 103 X 20

COMPARE

K-95 X 103 X 20

Description
K-95 X 103 X 20 NEEDLE BEARING

CONSOLIDATED BEARING

Part # K-95 X 103 X 20

BDI # 200718

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.055
Retainer: Yes
Separable: No
Global Part Number GPN: 371760
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY