UKP211
Description
UKP211 PILLOW BLOCK BEARING UNIT ; ADAPTER SLEEVE LOCKING 50MM SHAFT
Part # UKP211
BDI # 17916971
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
UKP210
Description
UKP210 PILLOW BLOCK BEARING ; 45MM SHAFT DIA 206MM L
Part # UKP210
BDI # 17916970
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
29
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UKP208
Description
UKP208 PILLOW BLOCK BEARING ; 35MM SHAFT DIA 184MM L
Part # UKP208
BDI # 17916968
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
27
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
49.2
UKP209
Description
UKP209 PILLOW BLOCK BEARING ; 40MM SHAFT DIA 190MM L
Part # UKP209
BDI # 17916969
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
29
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
21
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5