XS2P411-35

COMPARE

XS2P411-35

Description
XS2P411-35 PILLOW BLOCK UNIT ; 2-3/16IN BORE 2BOLT 120.8KN LOAD RATING

FYH

Part # XS2P411-35

BDI # 21548918

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.9

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY