GE160-LO
Description
GE160-LO SPHERICAL PLAIN BRG ; POR 160MM X 230MM X 160MM
Part # GE160-LO
BDI # 18102882
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GIHNRK160-LO-A
Description
GIHNRK160-LO-A ROD END BEARING ; POR NON-RETURNABLE 160MM ID X 326MM OD
Part # GIHNRK160-LO-A
BDI # 18312841
Features
Enclosure:
Open
Housing Width - Millimeter:
130
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M125 X 4
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
Hydraulic Rod End | With Thread Clamping Device
Rolling Element:
Spherical Plain Bearing
GE160-FO-2RS-A
Description
GE160-FO-2RS-A SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 160MM X 260MM X 135MM
Part # GE160-FO-2RS-A
BDI # 18314809
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
80
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes