GE200-UK-2TS
Description
GE200-UK-2TS SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 200MM X 290MM X 130MM
Part # GE200-UK-2TS
BDI # 24861420
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE200-FO-2RS-A
Description
GE200-FO-2RS-A SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 200MM X 320MM X 165MM
Part # GE200-FO-2RS-A
BDI # 24861418
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE200-AW-B
Description
GE200-AW-B SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 200MM X 340MM X 87MM
Part # GE200-AW-B
BDI # 18314918
Features
Enclosure:
Open
Housing Width - Millimeter:
60
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
340
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes