EW081602

COMPARE

EW081602

Description
EW081602 THRUST WASHER ; 1/2" ID X 1" OD X 1/8" LG SAE 841

BUNTING BEARINGS

Part # EW081602

BDI # 17054465

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.009
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 12.7
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 25.629

Price Inventory : Available to order
Request A Price QTY
EW101601

COMPARE

EW101601

Description
EW101601 THRUST WASHER ; 5/8 X 1 X 1/16 SAE 841

BUNTING BEARINGS

Part # EW101601

BDI # 17054468

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.009
Length Thru Bore - Millimeter: 1.6
Nominal Bore - Millimeter: 15.875
Length Thru Bore - Inch: 0.063
Outside Diameter - Millimeter: 25.629

Price Inventory : Available to order
Request A Price QTY
EW101602

COMPARE

EW101602

Description
EW101602 THRUST WASHER ; 5/8 X 1 X 1/8 SAE 841

BUNTING BEARINGS

Part # EW101602

BDI # 17054469

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.625
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.009
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 15.875
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 25.629

Price Inventory : Available to order
Request A Price QTY
EW081601

COMPARE

EW081601

Description
EW081601 THRUST WASHER ; 1/2" ID X 1" OD X 1/16" LG SAE 841

BUNTING BEARINGS

Part # EW081601

BDI # 17054463

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.009
Length Thru Bore - Millimeter: 1.6
Nominal Bore - Millimeter: 12.7
Length Thru Bore - Inch: 0.063
Outside Diameter - Millimeter: 25.629

Price Inventory : Available to order
Request A Price QTY
EW081601.5

COMPARE

EW081601.5

Description
EW081601.5 THRUST WASHER ; 1/2" ID X 1" OD X 3/32" LG SAE 841

BUNTING BEARINGS

Part # EW081601.5

BDI # 17054464

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.5
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.009
Length Thru Bore - Millimeter: 2.388
Nominal Bore - Millimeter: 12.7
Length Thru Bore - Inch: 0.094
Outside Diameter - Millimeter: 25.629

Price Inventory : Available to order
Request A Price QTY