Page 1 of 3

Next

Compare
GE 220 ESL-2RS

COMPARE

GE 220 ESL-2RS

Description
GE 220 ESL-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 220 ESL-2RS

BDI # 22784041

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GE 220 ES-2RS

COMPARE

GE 220 ES-2RS

Description
GE 220 ES-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 220 ES-2RS

BDI # 1267521

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY
GE 220 TXA-2RS

COMPARE

GE 220 TXA-2RS

Description
GE 220 TXA-2RS SPHERICAL PLAIN BRG

SKF

Part # GE 220 TXA-2RS

BDI # 1417570

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY
GE220ES2RS

COMPARE

GE220ES2RS

Description
GE220ES2RS SPHERICAL PLAIN BEARING ; 220MM ID X 320MM OD X 135MM W

IKO

Part # GE220ES2RS

BDI # 514699

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY
GE220-UK-2RS-B

COMPARE

GE220-UK-2RS-B

Description
GE220-UK-2RS-B SPHERICAL PLAIN BRG

INA

Part # GE220-UK-2RS-B

BDI # 1173184

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY