Page 1 of 13

Next

Compare
288MT30AF-F0.750

COMPARE

288MT30AF-F0.750

Description
288MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 288MT30AF-F0.750

BDI # 923734

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 71.298
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
288MT50AF-L36FP

COMPARE

288MT50AF-L36FP

Description
288MT50AF L36FP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 288MT50AF-L36FP

BDI # 923767

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 71.298
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
288MT50AF-L36F1

COMPARE

288MT50AF-L36F1

Description
288MT50AF L36F1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 288MT50AF-L36F1

BDI # 923766

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 71.298
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
288MT50AF-L36SR

COMPARE

288MT50AF-L36SR

Description
288MT50AF L36SR ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 288MT50AF-L36SR

BDI # 923771

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 71.298
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
288MT50AF-L36SP

COMPARE

288MT50AF-L36SP

Description
288MT50AF L36SP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 288MT50AF-L36SP

BDI # 923770

Features

Pitch Diameter - Inch: 2.807
Inch - Metric: Metric
Outside Diameter - Inch: 2.759
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: L3 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 71.298
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY