Features
Pitch Diameter - Inch:
2.865
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
26.01
Face Width - Inch:
1.024
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
Belt Style:
L
TL24L075
Description
TL24L075 BUSHING BORE TIMING BELT PULLEY ; 0.375" PITCH 24 TOOTH 3/4" BELT WD
Part # TL24L075
BDI # 22604406
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
24L050 X 3/8IN BRONZE BUSHED
Description
24L050 X 3/8IN BRONZE BUSHED TIMING
Part # 24L050 X 3/8IN BRONZE BUSHED
BDI # 22139643
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
24L075
Description
24L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 24L075
BDI # 617777
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573749
Pitch Diameter - Millimeter:
72.77