W5214M90-F
Description
W5214M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M90-F
BDI # 613072
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577979
Pitch Diameter - Millimeter:
231.724
W5214M120-F
Description
W5214M120-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M120-F
BDI # 613068
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578034
Pitch Diameter - Millimeter:
231.724
W5214M65-E
Description
W5214M65-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M65-E
BDI # 613071
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577978
Pitch Diameter - Millimeter:
231.724
W5214M20-E
Description
W5214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M20-E
BDI # 613069
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577976
Pitch Diameter - Millimeter:
231.724
W5214M42-E
Description
W5214M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M42-E
BDI # 613070
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577977
Pitch Diameter - Millimeter:
231.724