14MX80S37-3525

COMPARE

14MX80S37-3525

Description
14MX80S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 37MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX80S37-3525

BDI # 21982261

Features

Pitch Diameter - Inch: 0.553
Flange Outside Diameter - Millimeter: 14.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.548
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX80S68-3525

COMPARE

14MX80S68-3525

Description
14MX80S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 68MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX80S68-3525

BDI # 21982263

Features

Pitch Diameter - Inch: 0.553
Flange Outside Diameter - Millimeter: 14.62
Inch - Metric: Metric
: 0.548
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
: 14 MM
: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX80S125-5040

COMPARE

14MX80S125-5040

Description
14MX80S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 125MMW BORE 5040 BUSH

MARTIN SPROCKET & GR

Part # 14MX80S125-5040

BDI # 21982257

Features

Pitch Diameter - Inch: 0.553
Flange Outside Diameter - Millimeter: 14.62
Inch - Metric: Metric
: 0.548
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
: 14 MM
: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX80S20-3525

COMPARE

14MX80S20-3525

Description
14MX80S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 20MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX80S20-3525

BDI # 21982259

Features

Pitch Diameter - Inch: 0.553
Flange Outside Diameter - Millimeter: 14.62
Inch - Metric: Metric
: 0.548
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
: 14 MM
: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX80S90-4030

COMPARE

14MX80S90-4030

Description
14MX80S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 90MMW BORE 4030 BUSH

MARTIN SPROCKET & GR

Part # 14MX80S90-4030

BDI # 21982265

Features

Pitch Diameter - Inch: 0.553
Flange Outside Diameter - Millimeter: 14.62
Inch - Metric: Metric
: 0.548
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
: 14 MM
: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 14.036
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY