Page 1 of 2

Next

Compare
22-3M06M6FA6

COMPARE

22-3M06M6FA6

Description
22-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-3M06M6FA6

BDI # 22687842

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
22-3M06MIA6

COMPARE

22-3M06MIA6

Description
22-3M06MIA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-3M06MIA6

BDI # 22687844

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
22-3M09M6A6

COMPARE

22-3M09M6A6

Description
22-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-3M09M6A6

BDI # 22687850

Features

Pitch Diameter - Inch: 0.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 12.8
Face Width - Inch: 0.504

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Request A Price QTY
22-3P09MIA6

COMPARE

22-3P09MIA6

Description
22-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 22T

B & B MANUFACTURING

Part # 22-3P09MIA6

BDI # 22687870

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 24
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 12.9

Face Width - Inch: 0.508
Belt Pitch: 3 MM
Other Features: Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
22-3M06M6A6

COMPARE

22-3M06M6A6

Description
22-3M06M6A6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-3M06M6A6

BDI # 22687840

Features

Pitch Diameter - Inch: 0.827
Inch - Metric: Metric
Outside Diameter - Inch: 0.795
Face Width - Millimeter: 9.8
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Request A Price QTY