R45 RIGID M TL 4545

COMPARE

R45 RIGID M TL 4545

Description
R45 RIGID M TL 4545 COUPLING HUB

DODGE

Part # 003011

BDI # 238215

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 107000In-Lbs

Price Inventory : Available to order
$ 1,044.93 / each QTY
R45 RIGID F TL 4545

COMPARE

R45 RIGID F TL 4545

Description
R45 RIGID F TL 4545 COUPLING HUB

DODGE

Part # 003012

BDI # 238216

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 13

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 107000In-Lbs

Price Inventory : Available to order
$ 834.08 / each QTY