Page 1 of 19

Next

Compare
180RIU683BB1562R2

COMPARE

180RIU683BB1562R2

Description
180RIU683BB1562R2 CYLINDRICAL ROLLER BRG, SINGLE ROW POR (SMARTCATALOG)

TIMKEN

Part # 180RIU683BB1562R2

BDI # 26521805

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM272235-902A6

COMPARE

LM272235-902A6

Description
LM272235-902A6 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # LM272235-902A6

BDI # 1364154

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 24.25
Outside Diameter - Millimeter: 615.95
Bore - Millimeter: 457.2

Other Features: 2 Single Cone | 1 Double Cup | Light Medium Duty
Global Part Number GPN: 662587
Assembly Components: LM272235 (2) | LM272210D (1) | LM272235XA (1)
Basic Number: LM272235
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL181892-E-TB

COMPARE

SL181892-E-TB

Description
SL181892-E-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD

INA

Part # SL181892-E-TB

BDI # 1177866

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23192YMBW98W507C08

COMPARE

23192YMBW98W507C08

Description
23192YMBW98W507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23192YMBW98W507C08

BDI # 1318532

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF1892AVWEW37RC6

COMPARE

NCF1892AVWEW37RC6

Description
NCF1892AVWEW37RC6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF1892AVWEW37RC6

BDI # 21956609

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Global Part Number GPN: 565052
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY