Page 1 of 2

Next

Compare
CFS4

COMPARE

CFS4

Description
CFS4 CAM FOLLOWER ; 8MM DIA X 5MM WIDTH ROLLER

IKO

Part # CFS4

BDI # 514149

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Other Features: Caged | Miniature
Global Part Number GPN: 238159

Price Inventory : Available to order
Request A Price QTY
CFS4V

COMPARE

CFS4V

Description
CFS4V CAM FOLLOWER

IKO

Part # CFS4V

BDI # 514150

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Other Features: Full Complement | Miniature
Global Part Number GPN: 238160

Price Inventory : Available to order
Request A Price QTY
CFS 4 F

COMPARE

CFS 4 F

Description
CFS 4 F CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS4F

BDI # 23281364

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Single Row | Brass Cage Material | 894N Static Load Rating | 897N Dynamic Load Rating

Price Inventory : Available to order
Request A Price QTY
CFS 4 F W

COMPARE

CFS 4 F W

Description
CFS 4 F W CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W SST

IKO

Part # CFS4FW

BDI # 23281368

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Request A Price QTY
CFS 4 W

COMPARE

CFS 4 W

Description
CFS 4 W CAM FOLLOWER ; 4MM STUD X 8MM OD X 5MM W CST

IKO

Part # CFS4W

BDI # 23281370

Features

Roller Width - Inch: 0.197
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 8
Roller Diameter - Inch: 0.315
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Request A Price QTY