Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
239941
KR16-X-PP-A
Description
KR16-X-PP-A STUD TYPE TRACK ROLLER ; 16MM X 6MM X 28MM DBL
Part # KR16-X-PP-A
BDI # 1174888
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240037
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | Gap Seals
Global Part Number GPN:
240071
KRV16-X-PP-A
Description
KRV16-X-PP-A STUD TYPE TRACK ROLLER ; 6MM ID X 16MM OD
Part # KRV16-X-PP-A
BDI # 1174950
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Full Complement | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
240051
KRE16-PP-A
Description
KRE16-PP-A STUD TYPE TRACK ROLLER ; 16MM X 9MM X 28MM DBL
Part # KRE16-PP-A
BDI # 1411805
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239995