Page 1 of 2

Next

Compare
T3-NU3272MAW61

COMPARE

T3-NU3272MAW61

Description
T3-NU3272MAW61 CYLINDRICAL ROLLER BRG ; SGL ROW POR NON RET

TIMKEN

Part # T3-NU3272MAW61

BDI # 1373788

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565122
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23272YMBW33W45AC3

COMPARE

23272YMBW33W45AC3

Description
23272YMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 23272YMBW33W45AC3

BDI # 20054312

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23272KYMBW906AC3

COMPARE

23272KYMBW906AC3

Description
23272KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 23272KYMBW906AC3

BDI # 20054442

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
360RU32 AA1112 R3

COMPARE

360RU32 AA1112 R3

Description
360RU32 AA1112 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 360MM ID X 650MM

TIMKEN

Part # 360RU32 AA1112 R3

BDI # 1337983

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.59
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23272YMBW33W45AW84

COMPARE

23272YMBW33W45AW84

Description
23272YMBW33W45AW84 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23272YMBW33W45AW84

BDI # 1318730

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY